Categories
Cable Protectors
Cable Ties
Cable Clamps
Conduit
Connectors
Cordsets
Grounding
DIN Rail Interface Modules
Power Distribution Blocks
Shrink Tubing
Terminals
Terminal Blocks
Wire Duct
Wire & Cable
Wire Harnesses
Wire Identification
Raceways
Wire Basket Trays
Panel & Computer Interface Cables
Cable Tie Mounts
Remote Access Interfaces
IDC
-
25-E1000-02-BPNTE Electronics Terminal Blocks, 25-E1000 SeriesItem Number25-E1000-02-BPMFG Item Number25-E1000-02Series25-E1000Product DescriptionTerminal Block, Pk/2, Eurostyle 2-PSpecifications
Specifications Number of Levels 1 Connection Type Screw Clamp Number of Poles 2 Pin Spacing 5 mm Pin Length 4 mm UL Voltage 300 VAC UL Current 15 A Color Green Mounting Type PCB Mount Pluggable Yes Availability -
25-E1000-08-BPNTE Electronics Terminal Blocks, 25-E1000 SeriesItem Number25-E1000-08-BPMFG Item Number25-E1000-08Series25-E1000Product DescriptionTerminal Block, Pk/1, Eurostyle 8-PSpecifications
Specifications Number of Levels 1 Connection Type Screw Clamp Number of Poles 8 Pin Spacing 5 mm Pin Length 4 mm UL Voltage 300 VAC UL Current 15 A Color Green Mounting Type PCB Mount Pluggable Yes Availability
Shop By
Close
Shopping Options
Manufacturer
Product Series
Number of Poles